Danger, MEN WORKING ABOVE. PROCEED WITH CAUTION., 10 in W x 7 in H, Aluminum, 478R04

  • Mfr # 478R04

  • Zoro # G5820278


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
MEN WORKING ABOVE. PROCEED WITH CAUTION.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478R04
Zoro #
G5820278
UPC #
00194484219536
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
MEN WORKING ABOVE. PROCEED WITH CAUTION.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Header Background Color
Black, Red
Printed Language
English
Header
Danger
Legend Style
Symbol and Text
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Write on Surface
No
Includes Mounting Hardware
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Sign Legend
Men Working Above. Proceed With Caution.
State Specific Sign
No
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Red
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Men Working Above. Proceed With Caution., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.