Shop CONDOR

Caution, WATCH YOUR HEAD. LOW CLEARANCE COULD RESULT IN INJURY., 10 in W x 7 in H, Aluminum, 479C32

  • Mfr # 479C32
  • Zoro # G5822691

product price: 
$
17.79
/ea

Key Features

Legend
WATCH YOUR HEAD. LOW CLEARANCE COULD RESULT IN INJURY.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479C32
Zoro #
G5822691
UPC #
00194484227579
Country of Origin
United States
Item
Safety Sign
Legend
WATCH YOUR HEAD. LOW CLEARANCE COULD RESULT IN INJURY.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1078
Header
Caution
Header Legend Color
Black
ANSI Compliant
Yes
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Yellow
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Write on Surface
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-55
Maximum Service Temperature
250 Degrees F
Sign Header
Caution
Number of Printed Sides
1
Legend Pictogram Description
Low Overhead Clearance
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Legend
Watch Your Head. Low Clearance Could Result In Injury.
Sign Header Background Color
Yellow
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1078
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Chemical Resistant
Yes
Glow In The Dark
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Legend Pictogram ID
PEQM-61
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Material Properties
Rigid
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Head. Low Clearance Could Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.