Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, MEN WORKING BELOW, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 478R16

  • Mfr # 478R16

  • Zoro # G5884501


product price: $21.19
/ea

Key Features

Legend
MEN WORKING BELOW
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478R16
Zoro #
G5884501
UPC #
00194484219659
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
MEN WORKING BELOW
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Printed Language
English
Sign Background Color
White
Header
Danger
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Write on Surface
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Material Properties
Rigid
Legend Pictogram ID
PARW-80
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Legend
Men Working Below
Sign Header
Danger
Chemical Resistant
Yes
Legend Pictogram Description
Down Arrow
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Style
Text
Metal Detectable
No
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Below, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.