Zoro Homepage

Danger, MEN WORKING BELOW, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 478R22

  • Mfr # 478R22

  • Zoro # G5800352


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
MEN WORKING BELOW
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478R22
Zoro #
G5800352
UPC #
00194484219703
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
MEN WORKING BELOW
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black, Red
Header
Danger
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Legend Style
Symbol and Text
Sign Background Color
White
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Material Properties
Flexible
Sign Header
Danger
Adhesive Style
Permanent
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Corrosion Resistant
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Glow In The Dark
No
Includes Mounting Hardware
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Men Working Below
Write on Surface
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Below, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.