Danger, MEN WORKING DO NOT START, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 478R31

  • Mfr # 478R31

  • Zoro # G5775128


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
MEN WORKING DO NOT START
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478R31
Zoro #
G5775128
UPC #
00194484219796
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
MEN WORKING DO NOT START
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Header Legend Color
White
Header
Danger
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend
Men Working Do Not Start
Sign Header Text Color
White
Material Properties
Rigid
Write on Surface
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Mounting Location
Wall
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
Metal Detectable
No
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Do Not Start, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.