Danger, NO CLEARANCE, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 485K24

  • Mfr # 485K24

  • Zoro # G6297973


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
NO CLEARANCE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K24
Zoro #
G6297973
UPC #
00194484275808
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
NO CLEARANCE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Printed Language
English
Sign Background Color
White
Header Legend Color
White
Header
Danger
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Legend
No Clearance
Average Outdoor Durability
5 yr
Write on Surface
No
Sign Header
Danger
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Mirror Print
No
Outdoor Life Expectancy
5 yr
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Chemical Resistant
Yes
Sign Mounting Location
Wall
Material Properties
Rigid
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Clearance, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.