Danger, NO CLEARANCE, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 485K25

  • Mfr # 485K25

  • Zoro # G6298999


product price:  $22.89
/ea

Key Features

Legend
NO CLEARANCE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485K25
Zoro #
G6298999
UPC #
00194484275815
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
NO CLEARANCE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Header
Danger
Header Legend Color
White
Header Background Color
Black, Red, White
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header Text Color
White
Corrosion Resistant
Yes
State Specific Sign
No
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Sign Legend Style
Text
Material Properties
Rigid
ANSI Standards
ANSI Z535
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Red, White
Sign Legend
No Clearance
Mirror Print
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Clearance, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.