Danger, OPEN PIT, 7 in W x 5 in H, Horizontal Rectangle, Aluminum

  • Mfr # 476L31
  • Zoro # G5819191
product price: 
$
9.29
/ea
Sold in multiples of 2 for $18.58

Key Features

Header
Danger
Legend
OPEN PIT
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
476L31
Zoro #
G5819191
UPC #
00194484190712
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
OPEN PIT
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(8)(iii), OSHA 29 CFR 1926.501(b)(7)(ii)
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Mirror Print
No
Sign Header
Danger
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Material Properties
Rigid
Sign Legend
Open Pit
Glow In The Dark
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Write on Surface
No
Sign Header Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(b)(8)(iii), OSHA 29 CFR 1926.501(b)(7)(ii)
Product Type
Safety Sign

Dimensions

Width
7 in
Height
5 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Pit, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.