Shop CONDOR

Danger, OUT OF SERVICE/FUERA DE SERVICIO, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 479M43

  • Mfr # 479M43
  • Zoro # G5817959

product price: 
$
20.39
/ea

Key Features

Legend
OUT OF SERVICE/FUERA DE SERVICIO
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479M43
Zoro #
G5817959
UPC #
00194484234782
Country of Origin
United States
Item
Safety Sign
Legend
OUT OF SERVICE/FUERA DE SERVICIO
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English, Spanish
Legend Style
Text
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417, OSHA 29 CFR 1926.600
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Anti-Slip Surface
No
Graffiti Resistant
Yes
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.333, OSHA 29 CFR 1926.600, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Legend Background Color
White
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Legend Style
Text
Mirror Print
No
Includes Mounting Hardware
No
Sign Header
Danger/Peligro
State Specific Sign
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Legend
Out Of Service/Fuera De Servicio
Material Properties
Rigid
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Out Of Service/Fuera De Servicio, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.