Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, OVERHEAD CONVEYOR, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 478K01

  • Mfr # 478K01

  • Zoro # G5845712


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
OVERHEAD CONVEYOR
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478K01
Zoro #
G5845712
UPC #
00194484215101
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
OVERHEAD CONVEYOR
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Header Legend Color
White
Sign Background Color
White
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Header
Danger
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Sign Header
Danger
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Sign Legend
Overhead Conveyor
State Specific Sign
No
Number of Printed Sides
1
Glow In The Dark
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Write on Surface
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Sign Legend Style
Text
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Conveyor, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.