This item is Discontinued.

Condor THIS IS YOUR HOME FIVE DAYS OF THE WEEK HELP KEEP IT CLEAN!, 14 in W x 10 in H, Vinyl, 468X74 468X74

THIS IS YOUR HOME FIVE DAYS OF THE WEEK HELP KEEP IT CLEAN!, 14 in W x 10 in H, Vinyl, 468X74 (Discontinued)

  • Mfr # 468X74
  • Zoro # G5267731
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468X74
Zoro #
G5267731
UPC #
00194484040888
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
THIS IS YOUR HOME FIVE DAYS OF THE WEEK HELP KEEP IT CLEAN!
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
Printed Language
English
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Blank
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Write on Surface
No
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend Style
Text
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend
This Is Your Home Five Days Of The Week Help Keep It Clean!
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Mirror Print
No
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Material Properties
Flexible
Metal Detectable
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is Your Home Five Days Of The Week Help Keep It Clean!, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.