Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, OVERHEAD CONVEYOR, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 478K06

  • Mfr # 478K06

  • Zoro # G5836901


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
OVERHEAD CONVEYOR
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478K06
Zoro #
G5836901
UPC #
00194484215156
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
OVERHEAD CONVEYOR
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Graffiti Resistant
No
Material Properties
Flexible
Anti-Slip Surface
No
Number of Printed Sides
1
Adhesive Style
Permanent
Metal Detectable
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Protective Coating
No Protective Coating
Corrosion Resistant
No
Mirror Print
No
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Sign Legend Style
Text
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Overhead Conveyor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Conveyor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.