Shop CONDOR

STOP SIDEWALK CLOSED SORRY FOR THE INCONVENIENCE, 10 in W x 7 in H, Aluminum, 476H52

  • Mfr # 476H52
  • Zoro # G5189742

product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
STOP SIDEWALK CLOSED SORRY FOR THE INCONVENIENCE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
476H52
Zoro #
G5189742
UPC #
00194484048129
Country of Origin
United States
Item
Safety Sign
Legend
STOP SIDEWALK CLOSED SORRY FOR THE INCONVENIENCE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
Red, White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
No
Header
No Header
Printed Language
English
Standards
MUTCD Chapter 6D, 6F
OSHA Compliant
No
Legend Color
Black, White
Sign Legend Text Color
Black, White
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Material Properties
Rigid
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend
Stop Sidewalk Closed Sorry For The Inconvenience
Mirror Print
No
Write on Surface
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Corrosion Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Sign Legend Background Color
Red, White
Number of Printed Sides
1
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Sidewalk Closed Sorry For The Inconvenience, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.