Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, OVERHEAD CONVEYOR, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 478K02

  • Mfr # 478K02

  • Zoro # G5826261


product price: $22.89
/ea

Key Features

Legend
OVERHEAD CONVEYOR
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478K02
Zoro #
G5826261
UPC #
00194484215118
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
OVERHEAD CONVEYOR
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Header Background Color
Black, Red, White
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Write on Surface
No
Material Properties
Rigid
ANSI 969 Compliant
No
Number of Printed Sides
1
Metal Detectable
No
Sign Header Style
Text
Sign Header Text Color
White
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
Sign Legend
Overhead Conveyor
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Mirror Print
No
Chemical Resistant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Conveyor, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.