Danger, OVERHEAD HOIST, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 476L67

  • Mfr # 476L67

  • Zoro # G5903331


product price:  $22.89
/ea

Key Features

Legend
OVERHEAD HOIST
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476L67
Zoro #
G5903331
UPC #
00194484269609
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
OVERHEAD HOIST
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Header
Danger
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Header Legend Color
White
Header Background Color
Black, Red, White
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header
Danger
Sign Mounting Location
Wall
Sign Legend Style
Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
State Specific Sign
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Legend
Overhead Hoist
ANSI Standards
ANSI Z535
Metal Detectable
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Mirror Print
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Hoist, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.