Zoro Homepage

Danger, PEOPLE WORKING ABOVE, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 478R81

  • Mfr # 478R81

  • Zoro # G5868620


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
PEOPLE WORKING ABOVE
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478R81
Zoro #
G5868620
UPC #
00194484220266
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PEOPLE WORKING ABOVE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Danger
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Header Background Color
Black, Red, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Sign Legend
People Working Above
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Material Properties
Rigid
Sign Legend Background Color
White
Metal Detectable
No
Sign Legend Style
Text
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend People Working Above, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.