Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 478F37

  • Mfr # 478F37

  • Zoro # G5838222


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Flammable Gas No Smoking No Open Flames
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478F37
Zoro #
G5838222
UPC #
00194484211851
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Caution
Legend
Flammable Gas No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Acetylene
Sign Header Background Color
Black
Glow In The Dark
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Write on Surface
No
Metal Detectable
No
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend Background Color
Yellow
Sign Legend
Flammable Gas No Smoking No Open Flames
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Yellow
Sign Header Style
Text
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Mirror Print
No
Anti-Slip Surface
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas No Smoking No Open Flames, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.