Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Y56

  • Mfr # 474Y56

  • Zoro # G5631162


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Hot. Contact May Result In Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474Y56
Zoro #
G5631162
UPC #
00194484134648
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot. Contact May Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Double-Sided
No
Header Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
State Specific Sign
No
Material Properties
Rigid
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Header Style
Symbol and Text
Legend Pictogram ID
PPIC-51
Outdoor Life Expectancy
5 yr
Header Pictogram ID
PPIC-55
Write on Surface
No
Mirror Print
No
Sign Header Text Color
Black
Sign Header Background Color
Yellow
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Sign Legend
Hot. Contact May Result In Injury.
Includes Mounting Hardware
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot. Contact May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products