Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 478F01

  • Mfr # 478F01
  • Zoro # G5775852
product price: 
$
23.99
/ea

Key Features

Header
No Header
Legend
Flammable
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
478F01
Zoro #
G5775852
UPC #
00194484211523
Country of Origin
United States
Item
Danger Sign
Header
No Header
Legend
Flammable
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Header
No Header
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Glow In The Dark
No
Mirror Print
No
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Legend
Flammable
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Material Properties
Rigid
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Flammable, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.