Danger Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 474Y22

  • Mfr # 474Y22

  • Zoro # G5632459


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Hot Surface. Do Not Touch.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474Y22
Zoro #
G5632459
UPC #
00194484134303
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Surface. Do Not Touch.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Yellow
Header Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Metal Detectable
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Background Color
White
Sign Header
Caution
Sign Legend
Hot Surface. Do Not Touch.
Corrosion Resistant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PEQM-51
Mounting Pattern
No Mounting Holes
Header Pictogram ID
PPIC-55
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header Background Color
Yellow
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Legend Pictogram Description
Hot Surface
Adhesive Type
Acrylic
Write on Surface
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface. Do Not Touch., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.