Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 486X05

  • Mfr # 486X05

  • Zoro # G6291822


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
Hot Work Permits are Required For All Welding And Cutting Operations
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486X05
Zoro #
G6291822
UPC #
00194484295738
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Notice
Legend
Hot Work Permits are Required For All Welding And Cutting Operations
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(a)(2)(iv), OSHA 29 CFR 1926.352
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Sign Legend
Hot Work Permits Are Required For All Welding And Cutting Operations
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Legend Style
Text
Mirror Print
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Header
Notice
Sign Header Text Color
White
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Write on Surface
No
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(a)(2)(iv), OSHA 29 CFR 1926.352
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Permits Are Required For All Welding And Cutting Operations, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products