Danger Sign, 10" Wx7" H, 0.004" Thickness, 475L85

  • Mfr # 475L85

  • Zoro # G5562221


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Prevent Static Spark Discharge Use Grounding Devices
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475L85
Zoro #
G5562221
UPC #
00194484140267
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Caution
Legend
Prevent Static Spark Discharge Use Grounding Devices
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Yellow
Double-Sided
No
Sign Legend Color
Black, Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106, OSHA 29 CFR 1926.152
Chemical Resistant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Legend Pictogram ID
PELC-16
Graffiti Resistant
No
Adhesive Type
Acrylic
Metal Detectable
No
Corrosion Resistant
No
Header Pictogram ID
PPIC-51
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Prevent Static Spark Discharge. Use Grounding Devices.
ANSI 969 Compliant
No
Sign Header Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Legend Pictogram Description
Triangle With Electricity Downward Arrow
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Number of Printed Sides
1
Write on Surface
No
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Prevent Static Spark Discharge. Use Grounding Devices., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.