Danger Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, 474Z90

  • Mfr # 474Z90

  • Zoro # G5631022


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Danger
Legend
Hot
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474Z90
Zoro #
G5631022
UPC #
00194484135973
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Red
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Legend Pictogram Description
Hot Surface
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend
Hot.
Average Outdoor Durability
2 yr
State Specific Sign
No
Mirror Print
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Legend Pictogram ID
PFXG-14
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Chemical Resistant
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Red
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Header Pictogram ID
PPIC-61
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header
Danger
Material Properties
Flexible
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.