Danger Sign, 5" W x 3-1/2" H, 0.004" Thick, 475M09

  • Mfr # 475M09

  • Zoro # G5623788


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
Use Static Grounding Devices
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475M09
Zoro #
G5623788
UPC #
00194484140496
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Caution
Legend
Use Static Grounding Devices
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Use Static Grounding Devices
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Header
Caution
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Legend Style
Text
Material Properties
Flexible
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Header Style
Text
Sign Header Text Color
Yellow
Metal Detectable
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Mirror Print
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Static Grounding Devices, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.