Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 478F05

  • Mfr # 478F05

  • Zoro # G5836737


product price: $7.29
/ea

Key Features

Header
No Header
Legend
Flammable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478F05
Zoro #
G5836737
UPC #
00194484211554
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
No Header
Legend
Flammable
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Red
Sign Legend Background Color
White
Corrosion Resistant
No
Includes Mounting Hardware
No
Mirror Print
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Metal Detectable
No
ANSI 969 Compliant
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Adhesive Type
Acrylic
Sign Legend
Flammable
Glow In The Dark
No
Sign Legend Style
Text
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Format
Other Format
ANSI Standards
ANSI Z535
Material Properties
Flexible
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Header
No Header
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Flammable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.