Danger, WATCH FOR FALLING DEBRIS, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 479G25

  • Mfr # 479G25

  • Zoro # G5876068


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
WATCH FOR FALLING DEBRIS
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479G25
Zoro #
G5876068
UPC #
00194484230203
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WATCH FOR FALLING DEBRIS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Danger
Legend Style
Symbol and Text
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Graffiti Resistant
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
Watch For Falling Debris
Adhesive Type
Acrylic
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Header Style
Text
Write on Surface
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header
Danger
Mirror Print
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Legend Background Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Falling Debris, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.