Danger, WATCH FOR FALLING DEBRIS, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 479G26

  • Mfr # 479G26

  • Zoro # G5864350


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
WATCH FOR FALLING DEBRIS
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479G26
Zoro #
G5864350
UPC #
00194484230210
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WATCH FOR FALLING DEBRIS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Header
Danger
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Header Style
Text
Chemical Resistant
No
Sign Legend
Watch For Falling Debris
Mirror Print
No
State Specific Sign
No
Graffiti Resistant
No
Metal Detectable
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Write on Surface
No
Material Properties
Flexible
Sign Header
Danger
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Falling Debris, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.