Eye Wash Station/Estacion Para Lavar Los Ojos, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 470Z52

  • Mfr # 470Z52
  • Zoro # G5379969
product price: 
$
4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470Z52
Zoro #
G5379969
UPC #
00194484100384
Country of Origin
United States
Item
Safety Sign
Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Background Color
White
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Printed Language
English, Spanish
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green, White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Header
No Header
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Eye Wash
ANSI 969 Compliant
No
Mirror Print
No
Legend Pictogram ID
PSFD-48, PSFD-48
Chemical Resistant
No
State Specific Sign
No
Corrosion Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Sign Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535,ANSI Z358.1
Number of Printed Sides
1
Graffiti Resistant
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Green; White
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Eye Wash Station/Estacion Para Lavar Los Ojos, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.