Danger, WATCH FOR FALLING MATERIAL, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 476L81

  • Mfr # 476L81

  • Zoro # G5769753


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
WATCH FOR FALLING MATERIAL
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476L81
Zoro #
G5769753
UPC #
00194484143237
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
WATCH FOR FALLING MATERIAL
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Black, Red, White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28, OSHA 29 CFR 1926 Subpart M
Header
Danger
ANSI Compliant
Yes
Header Legend Color
White
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Header
Danger
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend
Watch For Falling Material
Mirror Print
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28, OSHA 29 CFR 1926 Subpart M
Mounting Pattern
4 Corner
Sign Header Style
Text
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend Style
Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Write on Surface
No
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Falling Material, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products