Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Sleeves, Denim, Blue, 18 in, Universal

  • Mfr # 3XE81

  • Zoro # G0724683


product price: $6.75
/pr

Key Features

Color
Blue
Material
Denim
Named Size
Universal
Overall Length
18 in
Thickness
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3XE81
Zoro #
G0724683
UPC #
190735092033
Country of Origin
Multiple

Dimensions

Named Size
Universal
Overall Length
18 in
Thickness
1.5 mm
Length
18"
Size
Universal
Sleeve Length
18 in

Details

Item
Knit Sleeves
Color
Blue
Material
Denim
Cuff Style
Elastic
Fabric Weight
15 oz
Silicone-Free
Contains Silicone
Brand and Series
Condor
Sleeve Material
Cotton
Sleeve Style
Sleeve
Sleeve Type
Knit Cuff
Anti-Static
Anti-Static Not Included
Sleeve Construction
Cut and Sewn
Lower Arm Circumference
8 in
Maximum Temperature
120 Degrees F
Metal Content
Metal-Free
Fit Type
Tubular
Stitching Material
Polyester
Upper Arm Circumference
8 in
Fiberglass Content
Fiberglass-Free

Description

Knit Sleeves, Sleeve Type Elastic, ANSI/ISEA Cut Level Not Applicable, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 1.5 mm, Sleeve Liner Material Not Applicable, Sleeve Material Cotton, Color Blue, Size Universal, Series Not Applicable, Standards Not Applicable, Stitching Material Polyester, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating Not Applicable, ANSI/ISEA Cut Load Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.