Welding Apron, Leather, 19 in Length, Brown

  • Mfr # 5AC71

  • Zoro # G0701793


product price:  $18.19
/ea

Key Features

Size
Universal
Sleeve Length
19 in
Material
Leather
Color
Brown
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5AC71
Zoro #
G0701793
UPC #
190735103845
Country of Origin
India

Dimensions

Size
Universal
Sleeve Length
19 in
Width
20 in

Details

Item
Welding Apron
Material
Leather
Color
Brown
Closure Type
Webbing and Snap Buckle
Number of Pockets
0
Waist Closure
Adjustable Buckle
Includes Grommets
No
Apron Type
Waist Apron
Stitching Material
Kevlar(R)
Includes Sleeves
No
Adjustable Locations
Waist

Description

Adjustable Locations Waist, Apron Type Waist Apron, Color Brown, Includes Grommets No, Includes Sleeves No, Length 19 in, Material Leather, Number of Pockets 0, Size Universal, Stitching Material Kevlar(R), Waist Closure Adjustable Buckle, Width 20 in, Welding Apron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.