Shop MECHANIX WEAR
See all product information
Create Account
Sleeves, 18 in L, Black, 8 oz, PR
- Mfr # CX-18-TH
- Zoro # G712481873
product price:Â
$
52.99
/pr
Key Features
Size
Universal
Sleeve Length
18 in
Fabric Weight
8 oz
Color
Black
Latex-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CX-18-TH
- Zoro #
- G712481873
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- Universal
- Sleeve Length
- 18 in
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Item
- Knit Sleeves
- Fabric Weight
- 8 oz
- Color
- Black
- Latex-Free
- No
- Series
- CarbonX
- Sleeve Style
- Sleeve with Thumbhole
- Anti-Static
- Anti-Static Not Included
- Silicone-Free
- Silicone-Free
- Sleeve Construction
- Seamless Knit
- Sleeve Material
- CarbonX
- Maximum Temperature
- 400 Degrees F
- Wire Color
- Black
Description
Sleeves, Black 18", 2-PLY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.