Directional Sign, Down Arrow, 14 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 473C06

  • Mfr # 473C06

  • Zoro # G5591411


product price: $20.99
/ea

Key Features

Legend
(Arrow Symbol)
Sign Material
Glow Vinyl
Height
10 in
Width
14 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C06
Zoro #
G5591411
UPC #
00194484111595
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
(Arrow Symbol)
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Header
No Header
Operating Temp. Range
-30 Degrees to 175 Degrees F
Printed Language
No Text
ANSI Compliant
Yes
Legend Style
Symbol
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Glow In The Dark
Yes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Sign Header
No Header
Average Outdoor Durability
3 yr
Adhesive Type
Acrylic
Sign Legend Background Color
Green
Maximum Service Temperature
175 Degrees F
Mirror Print
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Chemical Resistant
No
Minimum Application Temperature
-30 Degrees F
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend Style
Symbol
Minimum Service Temperature
-30 Degrees F
Sign Legend
Exit (Diagonal Down Arrow)
ANSI Standards
ANSI Z535
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Format
Other Format
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Exit (Diagonal Down Arrow), Sign Legend Background Color Green, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.