Shop CONDOR

Directional Sign, Left Arrow, 14 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 473C10

  • Mfr # 473C10
  • Zoro # G5558058

product price: 
$
19.59
/ea

Key Features

Legend
(Arrow Symbol)
Sign Material
Glow Vinyl
Height
10 in
Width
14 in
Thickness
0.01 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
473C10
Zoro #
G5558058
UPC #
00194484111632
Country of Origin
United States
Item
Safety Sign
Legend
(Arrow Symbol)
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol
Sign Background Color
White
Printed Language
No Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Glow In The Dark
Yes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Sign Legend
Exit (Left Arrow)
Minimum Service Temperature
-30 Degrees F
Corrosion Resistant
No
Sign Legend Style
Symbol
Maximum Service Temperature
175 Degrees F
Sign Legend Background Color
Green
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Mirror Print
No
Minimum Application Temperature
-30 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Graffiti Resistant
No
Average Outdoor Durability
3 yr
Sign Header
No Header
Adhesive Style
Permanent
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Legend Pictogram ID
PARW-115
State Specific Sign
No
Chemical Resistant
No
Legend Pictogram Description
Left Arrow
Anti-Slip Surface
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in
Depth
1/100 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, No Text, Sign Legend Exit (Left Arrow), Sign Legend Background Color Green, Sign Legend Style Symbol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.