Directional Sign, Right Arrow, 6 in W x 6 in H, Square, Glow Vinyl, 473C01

  • Mfr # 473C01

  • Zoro # G5568013


product price:  $6.89
/ea
Sold in multiples of 3 for $20.67

Key Features

Legend
(Arrow Symbol)
Sign Material
Glow Vinyl
Height
6 in
Width
6 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C01
Zoro #
G5568013
UPC #
00194484111540
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
(Arrow Symbol)
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
Yes
Printed Language
No Text
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Legend Style
Symbol
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol
Sign Legend Background Color
Green
Includes Mounting Hardware
No
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Minimum Application Temperature
-30 Degrees F
Maximum Service Temperature
175 Degrees F
Sign Legend
Exit (Right Arrow)
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Anti-Slip Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Adhesive Style
Permanent
Average Outdoor Durability
3 yr
Mirror Print
No
Corrosion Resistant
No
Chemical Resistant
No
State Specific Sign
No
Minimum Service Temperature
-30 Degrees F
Graffiti Resistant
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Exit (Right Arrow), Sign Legend Background Color Green, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.