Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Directional Sign, Right Arrow, 6 in W x 6 in H, Square, Polyethylene, 473A99

  • Mfr # 473A99

  • Zoro # G5548973


product price: $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Legend
(Arrow Symbol)
Sign Material
Polyethylene
Height
6 in
Width
6 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473A99
Zoro #
G5548973
UPC #
00194484111533
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
(Arrow Symbol)
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Header
No Header
Legend Style
Symbol
Printed Language
No Text
Legend Color
Green
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Glow In The Dark
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Protective Coating
No Protective Coating
Sign Header
No Header
ANSI 969 Compliant
No
Sign Legend
Exit (Right Arrow)
Includes Mounting Hardware
No
Minimum Service Temperature
-50 Degrees F
Number of Printed Sides
1
Minimum Application Temperature
-50 Degrees F
Corrosion Resistant
No
Sign Format
Other Format
Mounting Pattern
4 Corner
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Symbol
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Maximum Service Temperature
190 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
3 yr
Chemical Resistant
No
Average Outdoor Durability
3 yr
Mirror Print
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Exit (Right Arrow), Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.