CLEAN UP AFTER YOURSELF, YOUR MOTHER DOESN'T WORK HERE, 14 in W x 10 in H, Aluminum, 468X94

  • Mfr # 468X94
  • Zoro # G5268538
product price: 
$
23.99
/ea

Key Features

Legend
CLEAN UP AFTER YOURSELF, YOUR MOTHER DOESN'T WORK HERE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468X94
Zoro #
G5268538
UPC #
00194484041007
Country of Origin
United States
Item
Safety Sign
Legend
CLEAN UP AFTER YOURSELF, YOUR MOTHER DOESN'T WORK HERE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Legend Style
Text
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Black
Header
Blank
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Mirror Print
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header
No Header
State Specific Sign
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend
Clean Up After Yourself, Your Mother Doesn't Work Here
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Clean Up After Yourself, Your Mother Doesn't Work Here, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.