Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6PDY6
Zoro #
G3873414
UPC #
190735107874
Country of Origin
Unknown
Dimensions
Glove Length
9 1/2 in
Cuff Thickness
5.00 mil
Finger Thickness
5.00 mil
Palm Thickness
5.00 mil
Details
Item
Disposable Gloves
Color
Natural
Cuff
Rolled/Beaded
Application
Industrial, health care, and laboratory
Standards
ASTM D 3578
Aloe Inner Surface
No
Lining
Lined
Ambidextrous/Hand-Specific
Ambidextrous
Glove Texture Location
Smooth
Disposable Glove Grade
Exam, Medical
Metal Detectable
No
Powdered/Powder-Free
Powdered
Description
Disposable Gloves, Color Beige, Cuff Thickness 5.00 mil, Finger Thickness 5.00 mil, Palm Thickness 5.00 mil, Powdered/Powder-Free Powdered, Standards ASTM D 3578, Package Quantity 100
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.