Shop CONDOR

Disposable Coverallss, Hooded, S, PP SMS, Elastic Wrist, Serged Seam, White

  • Mfr # 817LF9
  • Zoro # G612485513

product price: 
$
84.39
/pk of 25, $3.38/ea

Key Features

Color
White
Material
PP SMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
817LF9
Zoro #
G612485513
UPC #
-
Country of Origin
China
Item
Disposable Coverallss
Color
White
Material
PP SMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Inseam
26 1/2 in
Coverall Style
Hooded
Material Weight
1.3 oz/sq yd
Gas Tight
No
Wrist Closure
Elastic
Attached Hood
Yes
Anti-Static
No
Packaging
Bulk
Attached Glove Style
Not Included
Clean Process Status
Not Clean Processed
Liquid Tight
No
Includes Boot Covers
Yes
High-Visibility
No
Includes Slip Resistant Sole
No
Sterilization Status
Non-Sterile
Closure Features
Zipper with Storm Flap
Reduced Spray
No
Hood Style
Elastic
Includes Outer Boot Flaps
No
Includes Thumb Loops
No
Front Closure
Zipper
Shell Material
PP SMS
Wire Color
White
Traction Material
PP SMS

Dimensions

Size
S
Chest Size - Maximum
21 1/2 in
Maximum Height
62 1/2 in
Minimum Height
62 1/2 in
Minimum Waist Size
21 1/2 in
Maximum Waist Size
21 1/2 in

Description

Hooded Coveralls, Ankle Closure Not Applicable, ANSI 107 Performance Class Not Applicable, Anti-Static No, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 21 1/2 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.