Shop CONDOR

Disposable Coverallss, Hooded, 5XL, PP SMS, Elastic Wrist, Serged Seam, White

  • Mfr # 817LE1
  • Zoro # G012485540

product price: 
$
118.99
/pk of 25, $4.76/ea
Free Shipping & Returns

Key Features

Color
White
Material
PP SMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
817LE1
Zoro #
G012485540
UPC #
-
Country of Origin
China
Item
Disposable Coverallss
Color
White
Material
PP SMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Inseam
30 13/16 in
Coverall Style
Hooded
Gas Tight
No
Hood Style
Elastic
High-Visibility
No
Includes Outer Boot Flaps
No
Packaging
Bulk
Wrist Closure
Elastic
Liquid Tight
No
Closure Features
Zipper with Storm Flap
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Attached Glove Style
Not Included
Anti-Static
No
Includes Thumb Loops
No
Includes Slip Resistant Sole
No
Reduced Spray
No
Material Weight
1.3 oz/sq yd
Attached Hood
Yes
Includes Boot Covers
Yes
Front Closure
Zipper
Shell Material
PP SMS
Wire Color
White
Traction Material
PP SMS

Dimensions

Size
5XL
Chest Size - Maximum
34 in
Minimum Waist Size
34 in
Maximum Height
78 13/16 in
Maximum Waist Size
34 in
Minimum Height
78 13/16 in

Description

Hooded Coveralls, Ankle Closure Not Applicable, ANSI 107 Performance Class Not Applicable, Anti-Static No, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 34 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.