This item is Discontinued.

Condor Disposable Gloves, 2.00 mil Palm, Powder-Free, M, 100 PK, White 48UN11

Disposable Gloves, 2.00 mil Palm, Powder-Free, M, 100 PK, White (Discontinued)

  • Mfr # 48UN11
  • Zoro # G4245967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48UN11
Zoro #
G4245967
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M
Palm Thickness
2.00 mil
Cuff Thickness
2.00 mil
Finger Thickness
2.80 mil
Glove Size
M
Disposable Glove Palm Thickness
2.00 to 2.99 mil

Details

Item
Disposable Gloves
Color
White
Powdered/Powder-Free
Powder-Free
Standards
US FDA 21 CFR 177, ASTM
Cuff
Beaded
Metal Detectable
No
Disposable Glove Material
Nitrile
Application
Laboratory, Medical
Ambidextrous/Hand-Specific
Ambidextrous
Resists
Chemicals
Latex Content
Latex Free
Lining
Unlined
Glove Texture Location
Fingers Only
Powdered/Powder Free
Powder Free
Aloe Inner Surface
No
Disposable Glove Grade
Exam, Medical

Description

Disposable Gloves, Color White, Cuff Thickness 2.00 mil, Finger Thickness 2.80 mil, Palm Thickness 2.00 mil, Powdered/Powder-Free Powder-Free, Standards US FDA 21 CFR 177, ASTM, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.