Disposable Gloves, 3.00 mil Palm, Powder-Free, XL, 90 PK, Black (Discontinued)
- Mfr # 48UM42
- Zoro # G4246551
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48UM42
Zoro #
G4246551
UPC #
-
Country of Origin
Unknown
Dimensions
Size
XL
Palm Thickness
3.00 mil
Finger Thickness
4.00 mil
Disposable Glove Palm Thickness
3.00 to 3.99 mil
Glove Size
XL
Details
Item
Disposable Gloves
Color
Black
Powdered/Powder-Free
Powder-Free
Standards
FDA 21 CFR 177-2600, FDA 510K
Ambidextrous/Hand-Specific
Ambidextrous
Cuff
Beaded
Powdered/Powder Free
Powder Free
Lining
Unlined
Application
Medical, Safety and Industrial, Automotive, Food Handling
Disposable Glove Grade
Exam, Medical
Glove Texture Location
Fingers Only
Latex Content
Latex Free
Aloe Inner Surface
No
Metal Detectable
No
Disposable Glove Material
Nitrile
Description
Disposable Gloves, Color Black, Finger Thickness 4.00 mil, Palm Thickness 3.00 mil, Powdered/Powder-Free Powder-Free, Standards FDA 21 CFR 177-2600, FDA 510K, Package Quantity 90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.