Disposable Gloves, 3.50 mil Palm, Powder-Free, S, 100 PK, Blue (Discontinued)
- Mfr # 48UM64
- Zoro # G4246350
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48UM64
Zoro #
G4246350
UPC #
-
Country of Origin
Unknown
Dimensions
Size
S
Palm Thickness
3.50 mil
Finger Thickness
5.00 mil
Disposable Glove Palm Thickness
3.00 to 3.99 mil
Glove Size
S
Details
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Standards
FDA 21 CFR 177-2600, FDA 510K
Disposable Glove Material
Nitrile
Latex Content
Latex Free
Ambidextrous/Hand-Specific
Ambidextrous
Application
Medical, Laboratory, Safety and Industrial, Automotive, Agricultural
Aloe Inner Surface
No
Metal Detectable
No
Disposable Glove Grade
Exam, Medical
Cuff
Beaded
Glove Texture Location
Fingers Only
Lining
Unlined
Powdered/Powder Free
Powder Free
Description
Disposable Gloves, Color Corn Blue, Finger Thickness 5.00 mil, Palm Thickness 3.50 mil, Powdered/Powder-Free Powder-Free, Standards FDA 21 CFR 177-2600, FDA 510K, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.