Disposable Gloves, Chemical-Resistant/Food-Grade, 4.3 mil Palm, Nitrile, M, 100 PK, Blue

  • Mfr # 819ME4

  • Zoro # G812483562


product price:  $20.49
/pk 100, $0.20/ea

Key Features

Material
Nitrile
Palm Thickness
4.3 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
819ME4
Zoro #
G812483562
UPC #
-
Country of Origin
China

Dimensions

Size
M
Palm Thickness
4.3 mil
Size - Numeric
8
Finger Thickness
6.3 mil
Size- Alpha
M
Cuff Thickness
4 mil
Length
9 1/2 in

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Features
Touchscreen Compatible
Standards
EN374-1, FDA Regulation 21CFR 177.2600
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Anti-Static
Anti-Static Not Included
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Silicone-Free
Silicone-Free
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Texture Location
Fingertips
Accelerator-Free
Contains Accelerators
Federal 209E Clean Room Class
Not Rated
Acceptable Quality Level (AQL)
4
Cuff Style
Beaded
Packaging
Dispenser Box

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 4 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Double Gloving Method Not Applicable, Features Touchscreen Compatible, Finger Thickness 6.3 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 4.3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.