Disposable Gloves, Food-GradeGen Purpose, 2.5 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue

  • Mfr # 56JT47

  • Zoro # G8090258


product price:  $13.59
/pk 100, $0.14/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
2.5 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56JT47
Zoro #
G8090258
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
S
Palm Thickness
2.5 mil
Glove Length
9 in
Nominal Palm Thickness
3 mil
Cuff Thickness
2 mil
Length
9 in
Glove Size and Cuff Length Style
S/Standard
Finger Thickness
4 mil
Cuff Length
Standard
Size - Numeric
7
Size- Alpha
S

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose
Standards
FDA 21 CFR 177.2600
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
4
Silicone-Free
Contains Silicone
Features
Touchscreen Compatible
Brand and Series
Condor
Anti-Static
Anti-Static Not Included
Glove Treatments
Powder-Free
Texture Location
Fingertips
Packaging
Dispenser Box
Accelerator-Free
Contains Accelerators
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 2 mil, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Not Applicable, Features Touchscreen Compatible, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 2.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA 21 CFR 177.2600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.