Condor
Disposable Gloves, Nitrile, Powder Free Blue, L, 50 PK
Mfr # 48UN39
Zoro # G4245696
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Nitrile
- Palm Thickness 0.63 mil
- Length 12 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Diesel Fuel Sign - Bilingual, ESD467PB (ESD467PB)
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", No Parking (03-600-11)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486Y03 (486Y03)
- CONDOR Disposable Gloves, Nitrile, Blue, M ( 8 ), 100 PK (60JJ44)
- CONDOR Disposable Gloves, Vinyl, Powder Free Clear, XL, 100 PK (3BA43)
- CONDOR Disposable Gloves, Nitrile, Powder Free Orange, S, 100 PK (48UM69)
- CONDOR Disposable Gloves, Nitrile, Powder Free Blue, XL, 200 PK (36VP39)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, Large (Size 9), 100 Pack (2XMA8)
- CONDOR Disposable Gloves, Natural Rubber Latex, Powdered Natural, M, 100 PK (48UM25)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, Medium (Size 8), 100 Pack (2XMA7)
- Condor Disposable Gloves