Shop CONDOR

Disposable Gloves, Food-Grade/Gen Purpose, 3 mil, Nitrile, Powder-Free, S (7), 200 PK, Blue

  • Mfr # 36VP36

  • Zoro # G0092471


product price:  $25.15
/pk 200, $0.13/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
2.6 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36VP36
Zoro #
G0092471
UPC #
190735089248
Country of Origin
China

Dimensions

Size
S
Palm Thickness
2.6 mil
Cuff Thickness
2 mil
Finger Thickness
4 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Nominal Palm Thickness
3 mil
Glove Size and Cuff Length Style
S/Standard
Size - Numeric
7
Size- Alpha
S

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Standards
ASTM D6319, FDA 21CFR177
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
4
Application
Food Contact, General Purpose
Metal Detectable
No
Resists
Chemicals
Disposable Glove Grade
Industrial
Lining
Unlined
Aloe Inner Surface
No
Features
Touchscreen Compatible
Brand and Series
Condor
Silicone-Free
Contains Silicone
Glove Treatments
Powder-Free
Texture Location
Fingertips
Anti-Static
Anti-Static Not Included
Glove Hand Style
Ambidextrous
Accelerator-Free
Contains Accelerators
Packaging
Dispenser Box
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 2 mil, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Not Applicable, Features Touchscreen Compatible, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 2.6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.