Condor
Disposable Gloves, Nitrile, Powder Free Blue, S, 50 PK
Mfr # 48UN15
Zoro # G4245921
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 7 mil
- Length 12 in
- Latex-Free Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, 3 Cut Level, Natural Rubber Latex, L, 1 PR (68NFW-10)
- SPILLTECH Build Your Own Berm Kit (BYOB-KIT)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08B2X09 8 cal/cm2 Arc Flash Kit w/ FR Coverall w/ Balaclava, 2XL, Glove Size 09 (KIT2CV08B2X09)
- HONEYWELL NORTH Half Mask Respirator, Black, S Mask Size (HM502TS)
- CONDOR Disposable Gloves, Nitrile, Blue, S ( 7 ), 100 PK (56JT47)
- CONDOR Disposable Gloves, Nitrile, Blue, 2XL ( 11 ), 100 PK (60JJ47)
- CONDOR Disposable Gloves, Nitrile, Powder Free Blue, XL, 50 PK (48UN18)
- CONDOR Disposable Gloves, Vinyl, Powdered Clear, M, 100 PK (3BA41)
- CONDOR Disposable Gloves, Vinyl, Powder Free Blue, L, 100 PK (21DL28)
- CONDOR Disposable Gloves, Vinyl, Powder Free Clear, L, 100 PK (3BA44)
- SHOWA Disposable Gloves, Nitrile, Powdered Light Blue, L, 100 PK (7005L)
- Condor Gloves & Hand Protection