Condor
Disposable Gloves, Nitrile, Powder Free Orange, 2XL, 100 PK
Mfr # 53CV72
Zoro # G8041909
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nitrile
- Palm Thickness 4 mil
- Length 9 1/2 in
- Latex-Free Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Insulated Bib Overalls, Men's, Navy, M (104393-DNYMREG)
- HILLMAN 4 in. Black Aluminum Nail-On Number 5 1 pc, 3PK (841626)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, S, 12PK (52-3670/S)
- GASTEC Tube, Acrylonitrite*, 1-80, PK10 (191L)
- CONDOR Disposable Gloves, Nitrile, Powder Free Orange, M, 100 PK (48UM70)
- CONDOR Disposable Gloves, Nitrile, Powder Free Orange, L, 100 PK (48UM71)
- CONDOR Disposable Gloves, Nitrile, Powder Free Orange, XL, 100 PK (53CV71)
- CONDOR Disposable Nitrile Gloves, 5 mil, Powder-Free, Food-Grade/Gen Purpose, XL (11), Blue, 100 Pack (53CV56)
- CONDOR Disposable Gloves, Natural Rubber Latex, Powdered Green, S, 100 PK (48UM29)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 3 mil, Blue, Large (Size 9), 100 Pack (2XLZ8)
- MCR SAFETY Disposable Gloves, Utility, General Purpose, 50 PK (5049XL)
- Condor Gloves & Hand Protection