Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, 4.00 to 4.99 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Orange

  • Mfr # 48UM70

  • Zoro # G4246299


product price: $11.59
/pk 100, $0.12/ea

Key Features

Color
Orange
Material
Nitrile
Palm Thickness
4.00 to 4.99 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UM70
Zoro #
G4246299
UPC #
190735939093
Country of Origin
Malaysia

Dimensions

Size
M (8)
Palm Thickness
4.00 to 4.99 mil
Finger Thickness
5.00 mil
Glove Length
9 1/2 in
Cuff Thickness
2.5 mil
Length
9 1/2 in
Nominal Palm Thickness
4 mil
Glove Size and Cuff Length Style
M/Standard
Size - Numeric
8
Size- Alpha
M

Details

Item
Disposable Gloves
Color
Orange
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical-Grade
Standards
FDA 21 CFR 177-2600, FDA 510K
Sterile/Non-Sterile
Non-Sterile
Metal Detectable
No
Disposable Glove Grade
Exam, Medical
Lining
Unlined
Application
Food and Pharmaceutical Applications
Aloe Inner Surface
No
Silicone-Free
Contains Silicone
Medical Glove Type
Exam
Brand and Series
Condor
Acceptable Quality Level (AQL)
1.5
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Texture
Grain
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture Location
Full
Anti-Static
Anti-Static Not Included
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Accelerator-Free
Contains Accelerators
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Orange, Cuff Style Beaded, Cuff Thickness 2.5 mil, Disposable Glove Type Medical-Grade, Features Not Applicable, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA 21 CFR 177-2600, FDA 510K, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.